Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Crowned, Heavy Stud, Hex Sock
Mfr # HR-1-3/8-XBC
Zoro # G4230082
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Heavy Stud
- Roller Shape Crowned
- Face Design Hex Socket
- Roller Dia. 1.375 in
- Roller Width 3/4 in
Product Information
- Brand Smith Bearing
- MFR # HR-1-3/8-XBC
- Zoro # G4230082
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.375 in |
Roller Width | 3/4 in |
Stud Dia. | 0.75 in |
Stud Length | 1 1/4 in |
Thread Size | 3/4-16 |
Thread Length (In.) | 0.625 in |
Roller Dia. (In.) | 1.3750 |
Roller Width (In.) | 0.7500 |
Stud Dia. (In.) | 0.7500 |
Stud Length (In.) | 1.250 |
Stud Thread Size | 3/4"-16 |
Hex Drive Size | 1/4 in |
Roller Diameter | 1 3/8 in |
Stud Diameter | 3/4 in |
Overall Length | 2 1/32 in |
Stud Thread Length | 5/8 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 2 1/32 in, Roller Diameter 1 3/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 3/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 3/4 In.-16, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Hose, 1-1/2" ID x 10 ft., Black (RSG150-10MF-G)
- GLOBAL 7/8" ID Stainless Split Clamp Collar, Ss (G2SC-087-SS)
- ENERPAC Swing Cylinder, 500 lb (SC3)
- SKF SKF 6003 2Z C3, Single Row Ball Bearings (6003 2Z C3)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-7/8-XBC)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-3-1/4-X)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-3/4-C)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-3)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-4-X)
- MCGILL CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 1 in Bore (4300110000)
- Smith Bearing Linear Bearings & Guides