Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Crown, Stud, Hex Socket, Seal
Mfr # CR-2-1/4-XBC
Zoro # G3926352
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Face Design Hex Socket
- Roller Dia. 2.25 in
- Roller Width 1 1/4 in
Product Information
- Brand Smith Bearing
- MFR # CR-2-1/4-XBC
- Zoro # G3926352
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2.25 in |
Roller Width | 1 1/4 in |
Stud Dia. | 0.875 in |
Stud Length | 2 in |
Thread Size | 7/8-14 |
Roller Dia. (In.) | 2.2500 |
Stud Dia. (In.) | 0.8750 |
Roller Width (In.) | 1.2500 |
Stud Length (In.) | 2.000 |
Thread Length (In.) | 1 in |
Stud Diameter | 7/8 in |
Overall Length | 3 9/32 in |
Roller Diameter | 2 1/4 in |
Stud Thread Size | 7/8"-14 |
Hex Drive Size | 1/2 in |
Stud Thread Length | 1 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 3 9/32 in, Roller Diameter 2 1/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 1/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 7/8 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 2517 X 1-KW Taper Lock Bushing (2517 X 1)
- U.S. MOTORS Motor, 3/4 HP, 56J Frame, Single Phase (EU0752B)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/4"-14 Thread Size, ST Series (BST-6M)
- KOYO Needle Roller Brg, 810, 1/2in Bore, Open (B-810)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-3-XB)
- SMITH BEARING Cam Follower, Crowned, Stud, Sealed (CR-3/4-XC)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-7/8-XB)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-3-C)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-1-3/4-XBC)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-3/4-X)
- SMITH BEARING Track Roller, Yoke, Dia 1-3/4 In., V-Groove (VYR-6-1/2)
- Smith Bearing Linear Bearings & Guides