Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Crown, Stud, Hex Socket, Seal
Mfr # CR-1-3/4-XBC
Zoro # G3916561
original price:
$57.75
18% off
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Face Design Hex Socket
- Roller Dia. 1.75 in
- Roller Width 1 in
Product Information
- Brand Smith Bearing
- MFR # CR-1-3/4-XBC
- Zoro # G3916561
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.75 in |
Roller Width | 1 in |
Stud Dia. | 0.75 in |
Stud Length | 1 3/4 in |
Stud Length (In.) | 1.750 |
Roller Width (In.) | 1.0000 |
Thread Length (In.) | 0.875 in |
Stud Dia. (In.) | 0.7500 |
Thread Size | 3/4-16 |
Roller Dia. (In.) | 1.7500 |
Stud Diameter | 3/4 in |
Stud Thread Length | 7/8 in |
Roller Diameter | 1 3/4 in |
Hex Drive Size | 5/16 in |
Stud Thread Size | 3/4"-16 |
Overall Length | 2 25/32 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 2 25/32 in, Roller Diameter 1 3/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 3/4 In.-16, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 40" (A40)
- FOSTER Straight-Thru Brass Plug, 1/8\u0022 FPT (12FPB)
- SMC Male Elbow, 90 Deg, 1/8 in., TubexUNF (KQ2L01-32A)
- SUPCO Molded Cogged V Belt, AX46 (AX46)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-3/4-XB)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-1/2)
- SMITH BEARING Track Roller, Yoke, Dia. 1-1/4 In., Flanged (FYR-4)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-5/8-B)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-1/2)
- SMITH BEARING Needle Bearing Cam Follower, CR-1-1/2-BC (CR-1-1/2-BC)
- CARTER BEARINGS 1.5", Needle Cam Follower, Urethane Outer, Sealed, Hex (CRT-48-SB)
- Smith Bearing Cam Followers & Track Rollers