Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Crown, Stud, Hex Socket, Seal
Mfr # CR-1-1/4-XBC
Zoro # G4201565
original price:
$42.48
36% off
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Face Design Hex Socket
- Roller Dia. 1.25 in
- Roller Width 3/4 in
Product Information
- Brand Smith Bearing
- MFR # CR-1-1/4-XBC
- Zoro # G4201565
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.25 in |
Roller Width | 3/4 in |
Stud Dia. | 0.5 in |
Stud Length | 1 1/4 in |
Stud Length (In.) | 1.250 |
Roller Width (In.) | 0.7500 |
Roller Dia. (In.) | 1.2500 |
Stud Dia. (In.) | 0.5000 |
Thread Size | 1/2-20 |
Thread Length (In.) | 0.625 in |
Stud Thread Length | 5/8 in |
Hex Drive Size | 1/4 in |
Overall Length | 2 1/32 in |
Stud Thread Size | 1/2"-20 |
Roller Diameter | 1 1/4 in |
Stud Diameter | 1/2 in |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 2 1/32 in, Roller Diameter 1 1/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 3/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1/2 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Sub Base, 3/4NPT, Valveair II Series (K022101)
- DAYTON C-Frame Motor, Shaded Pole, 2 In. L, Ball (4M079E)
- CHIEF Seal Kit Cylinders 2 Bore, 1.25 Rod Diameter, 3000 PSI, 216800 (216800)
- CARLISLE 225-3M-9 Synchro-Cog HT Synchronous Belt (225-3M-9)
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS (CR-1/2-XB-SS)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-2-B)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-2-X)
- SMITH BEARING Track Roller, Yoke, Bore Dia. 3/4 In (PYR-2-1/2)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-2-1/4-X)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-7/8-XBC)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-2-1/2-X)
- Smith Bearing Cam Followers & Track Rollers