Shop All Cam Followers & Track Rollers
Smith Bearing
Cam Follower, Crown, Stud, Hex Socket, Seal
Mfr # CR-1-1/2-XBC
Zoro # G4323042
original price:
$38.43
9% off
new price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Face Design Hex Socket
- Roller Dia. 1.5 in
- Roller Width 7/8 in
Product Information
- Brand Smith Bearing
- MFR # CR-1-1/2-XBC
- Zoro # G4323042
- Country of Origin Multiple
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.5 in |
Roller Width | 7/8 in |
Stud Dia. | 0.625 in |
Stud Length | 1 1/2 in |
Stud Dia. (In.) | 0.6250 |
Thread Size | 5/8-18 |
Roller Dia. (In.) | 1.5000 |
Roller Width (In.) | 0.8750 |
Stud Length (In.) | 1.500 |
Thread Length (In.) | 0.75 in |
Stud Diameter | 5/8 in |
Roller Diameter | 1 1/2 in |
Stud Thread Length | 3/4 in |
Overall Length | 2 13/32 in |
Hex Drive Size | 5/16 in |
Stud Thread Size | 5/8"-18 |
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 2 13/32 in, Roller Diameter 1 1/2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 7/8 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 5/8 In.-18, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE AX50 Cogged V-Belt, 52" Outside Length, 1/2" Top Width, 1 Ribs (AX50-2)
- FLEXZILLA Air Hose, 3/8" x 100, 1/4" MNPT Fitting (HFZ38100YW2-E)
- PARKER Quick Connect Hose Coupling, Push-to-Connect Lock, 3/8"-18 Thread Size (TL-501-6FP)
- LEGACY Flexzilla® HFZ3850YW2 3/8"x50' 300 PSI Hybrid Polymer All Weather Air Hose (HFZ3850YW2)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-1-XBC)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-2-3/4-C)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-2-1/4-XBE)
- SMITH BEARING Track Roller, Yoke, Dia 1 In., V-Groove (VYR-4-1/2)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-1-B)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-2-1/2-XBC)
- IKO Cam Follower, Metric, #CF4B (CF4B)
- Smith Bearing Linear Bearings & Guides