Shop All File Folders
Smead
Waterproof Folder, Poly, Green, PK24
Mfr # 10502
Zoro # G5387831
product price: $27.89
/pk 24, $1.16/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Material Poly
- Size Letter
- Tab Cut 1/3
- Sheet Size 8 1/2" Width x 11" Length
Product Information
- Brand Smead
- MFR # 10502
- Zoro # G5387831
- UPC # 086486105026
- Country of Origin China
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
File Folder Size Type | Letter |
File Folder Height | 9.5" |
File Folder Width | 11.63" |
Details
Item | Poly File Folders |
Color | Green |
Material | Poly |
Tab Cut | 1/3 |
Tab Position | Assorted |
Features | Acid-free |
Sheet Standard | Letter |
Tab Location | Top |
Assembly Required | No |
File Tab Style | Top Tab |
File Tab Color | Green |
File Folder Expansion | 0.75" |
File Tab Material | Polypropylene |
File Tab Position | Assorted |
File Tab Cut | 1/3-Cut |
File Folder Color | Green |
File Folder Material | Polypropylene |
Description
Folders,Waterproof,Poly,Green,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Edge Protector, 5 1/4 In, Blk, PK200 (4FET9)
- QUARTET 36"x48" Magnetic Porcelain Whiteboard (85516)
- MINWAX Blend Fil Pencil No.9 (110096666)
- ZORO SELECT Corrugated Boxes, 17" x 17" x 14", Kraft, 25/Bundle (11A758)
- SMEAD Waterproof Folder, Poly, Blue, PK24 (10503)
- SMEAD Outguide, Pockets, Red, PK50 (61960)
- SMEAD Pressboard Guides Flat Metal (A-Z), Gray/Green, PK25, Tab Cut: 1/5 (52376)
- SMEAD Smead, REINFORCED END TAB COLORED FOLDERS, STRAIGHT TAB, LETTER SIZE, LAVENDER, 100PK (25410)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Blue (81052)
- SMEAD Hanging Folder Fast Tab, Assorted Colors, PK18 (64053)
- SMEAD File Fastener Folder 8-1/2 x 11", Manila, PK50, Size: Letter (34120)
- Smead File Folders