Shop All File Folders
Smead
Wallet End Tab, Brown, PK10, Size: Letter
Mfr # 71144
Zoro # G5416400
product price: $97.99
/pk 10, $9.80/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-3/4"
- Expanded Width 5-1/4"
- Color Redrope
- Tab Type End Tab
- Material Redrope
Product Information
- Brand Smead
- MFR # 71144
- Zoro # G5416400
- UPC # 864867114405
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 12-3/4" |
Expanded Width | 5-1/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.5" |
File Size | Letter |
Details
Item | End Tab Wallets |
Color | Redrope |
Tab Type | End Tab |
Material | Redrope |
Tab Cut | Straight |
Tab Position | End Position |
Features | Elastic Closure, Tear Resistant, Flap |
Recycled Content | 0.3 |
Closure Type | Elastic Cord |
Overall Expansion | 5.25" |
Number of File Pockets | 1 |
Pocket/Wallet Type | Files/Papers |
Description
Wallet,End Tab,Brown,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS $PENCIL COMPASSDIVIDER-SCRIBE (GN842)
- ZORO SELECT 2-1/8" x 4-1/4" Fluorescent Green Wire Tag, Pk1000 (1GZL8)
- US CARGO CONTROL Moving Blankets - Preferred Mover Single Pack - 78-80 lbs/dozen (MBPREFERRED78-EA)
- PREMIUM COMPATIBLES PCI Brand New Compatible Brother TN-315Y Yellow Toner Ctg 3.5K Yld for Brother MFC-9460 MFC-9560 MFC-9970 (TN315Y-PC)
- SMEAD Smead, COLORED HANGING FILE FOLDERS, LETTER SIZE, 1/5-CUT TAB, TEAL, 25PK (64074)
- SMEAD Pocket Folder 5.25" Expansion, Easy Grip, Red, PK10, Size: Letter (73209)
- SMEAD Pocket, File, 3-1/2 Expansion, Yellow (74233)
- SMEAD Folder, File, Suprtab, Ltr, Mla Pk (SMD10395)
- SMEAD Pocket, Vinylw/Flap, Slfadh Pk (SMD68144)
- SMEAD Smead® Side Opening Pressboard Report Cover, Prong Fastener, Letter, Dark Blue (81351)
- UNIVERSAL ONE Hanging File Folders 9-3/8" x 11-3/4", Violet, Pk25 (UNV14120)
- Smead File Folders