Shop All File Folders
Smead
U-Clip Bonded File Fastener, 2", Orange/White, PK100
Mfr # 68260
Zoro # G5416455
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/White
- Material Plastic Tubing
- Paper Capacity 2"
- Features Flexible, Heavy Duty, Self-adhesive, Acid-free
- Weight 2.75 lbs
Product Information
- Brand Smead
- MFR # 68260
- Zoro # G5416455
- UPC # 086486682602
- Country of Origin Taiwan, Province of China
- Category File Folders
Details
Item | U-Clip Bonded Fastener |
Color | Red/White |
Material | Plastic Tubing |
Paper Capacity | 2" |
Features | Flexible, Heavy Duty, Self-adhesive, Acid-free |
Weight | 2.75 lbs |
Center To Center | 2.75" |
Fastener Subtype | U-Clip |
Fastener Sheet Capacity | 160 Sheets |
Fastener Capacity [Nom] | 2" |
Description
Fastener,U Clip,2 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Prestige 2 Magnetic Total Erase Monthly Calendar, 48 x 36, Graphite Color Frame (CP43P2)
- ZORO SELECT Edge Protector, Hvy. Dty., Fibreboard, PK35 (56JM26)
- RITE IN THE RAIN Planner Kit, Weekly/Monthly, 4-5/8 x 7 in. (9255T)
- PARTNERS BRAND Double Wall Boxes, 14" x 14" x 8", Kraft, 15/Bundle (HD14148DW)
- SMEAD File Folder End Tab, Red, PK10 (29860)
- SMEAD Hanging File Folder, Assorted, PK25 (64020)
- SMEAD Folder, File, Ltr, 1/3 Cnt, Mla Pk (SMD10332)
- SMEAD Pocket Folder, Redrope, PK25 (73088)
- SMEAD File Folder End Tab 8-1/2 x 11", 1/3-Cut, PK100, Color: Manila (24135)
- SMEAD Pocket File 8-1/2 x 11", 3-1/2 Expansion, Red (73231)
- OXFORD Two Pocket Folders 8-1/2 x11", PK25 (53443)
- Smead File Folders