Shop All File Folders
Smead
Two Pocket File Folder, Red, PK25
Mfr # 87727
Zoro # G5382076
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9-3/8"
- Color Red
- Material Poly
- Size Letter
- Sheet Size 11 x 8.5
Product Information
- Brand Smead
- MFR # 87727
- Zoro # G5382076
- UPC # 086486877275
- Country of Origin China
- Category File Folders
Dimensions
Width | 9-3/8" |
Size | Letter |
Sheet Size | 11 x 8.5 |
File Size | Letter |
Details
Item | Poly Two-Pocket Folders with Fasteners |
Color | Red |
Material | Poly |
Sheet Capacity | 80 |
Features | Acid-free, Durable, Water Resistant, Tear Proof, PVC-free |
Capacity | 180 Sheets |
Total Number of Pockets | 2 |
Sheet Standard | Letter |
Inside Pockets | One Back; One Front |
Business Card Holder | Inside Back Pocket |
Front Cover Color | Red |
Cover Material | Polypropylene |
Brad/Prong/Tang Fasteners | Yes |
Description
Folder,2 Pocket,Fastener,Red,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Crayon, Medium Tip, Yellow Color Family, 144 PK (81021)
- SMEAD Pressboard Folder, Manila, Top Tab, PK100 (10338)
- KLEIN TOOLS Bent Trimmer, Knife Edge, 8-Inch (208K)
- MELISSA & DOUG Magnetic Car Loader (9390)
- SMEAD Expanding File, Legal, Daily (1-31), 31 Pockets, Redrope, Width: 15" (70469)
- SMEAD Pressboard Guides Flat Metal Monthly, Gray/Green, PK12 (50365)
- SMEAD Smead, TOP TAB 2-FASTENER FOLDERS, STRAIGHT TAB, LETTER SIZE, 11 PT. MANILA, 50PK (14513)
- SMEAD File Jacket, 8-1/2 x 11", Straight Tab, 2"Expandable, PK50 (75560)
- SMEAD Two Pocket File Folder, Black, PK5 (87705)
- SMEAD Expanding File, 12 Pocket, Black (70863)
- SMEAD Folder W/Fastener, 1/3 Asstd, 2 Pos, 50/BX, Letter, Manila PK (SMD14547)
- Smead File Folders