Shop All File Folders
Smead
Two-Pocket File Folder, Orange, PK25
Mfr # 87858
Zoro # G5416069
product price: $23.99
/pk 25, $0.96/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9-3/4"
- Material Leatherette
- Size Letter
- Sheet Size 11 x 8.5
- Features Textured
Product Information
- Brand Smead
- MFR # 87858
- Zoro # G5416069
- UPC # 086486878586
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9-3/4" |
Size | Letter |
Sheet Size | 11 x 8.5 |
File Size | Letter |
Details
Item | Standard Two-Pocket Folders |
Color | Orange |
Material | Leatherette |
Features | Textured |
Sheet Capacity | 100 |
Thickness | 11 pt. |
Capacity | 100 Sheets |
Recycled Content | 0.1 |
Texture/Finish | Textured |
Business Card Holder | Inside Front Cover |
Front Cover Color | Orange |
Inside Pockets | One Back; One Front |
Cover Material | Heavyweight Paper Stock |
Description
Portfolio,2 Pocket,Orange,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Hanging File Folder, Standard Green, PK25 (PFX4158)
- STAEDTLER Double Ended Markers, Assorted Bullet Tips, Assorted Colors, PK36 (3200TB36)
- AT-A-GLANCE 3 Month Wall Calendar, Scenic (DMW503-28)
- ZORO SELECT Tall Corrugated Boxes, 16" x 16" x 30", Kraft, 10/Bundle (22XL03)
- SMEAD Two Pocket File Folder 8-1/2 x 11", Teal, PK25 (87867)
- SMEAD Two Pocket File Folder 8-1/2 x 11", Green, PK25 (87855)
- SMEAD Report Cover, Press Guard, Top Bound, 3" Cap, 11"x17", BK (SMD81178)
- SMEAD Pressboard Folder, 1/3 Cut, Blue, PK25, Size: Legal (22541)
- SMEAD Smead® Folders, Two Fasteners, 1/3 Cut Assorted, Top Tab, Letter, Red, 50/Box (12740)
- SMEAD Smead, Side Opening Pressboard Report Cover, Prong Fastener, Letter, Green (81451)
- EUREKA Star Wars Super Troopers File Folders, 4 Designs Per Set, PK6 (866421)
- Smead File Folders