Shop All File Folders
Smead
Two Pocket File Folder 8-1/2 x 11", Teal, PK25
Mfr # 87867
Zoro # G5021865
product price: $24.25
/pk 25, $0.97/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9-3/4"
- Material Leatherette
- Size Letter
- Sheet Size 11 x 8.5
- Depth 11 1/2"
Product Information
- Brand Smead
- MFR # 87867
- Zoro # G5021865
- UPC # 086486878678
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9-3/4" |
Size | Letter |
Sheet Size | 11 x 8.5 |
Depth | 11 1/2" |
File Size | Letter |
Details
Item | Standard Two-Pocket Folders |
Color | Teal |
Material | Leatherette |
Thickness | 11 pt. |
Features | Textured |
Capacity | 100 Sheets |
Recycled Content | 0.1 |
Sheet Standard | Letter |
Environmental Certification | SFI |
Total Number of Pockets | 2 |
Assembly Required | No |
Inside Pockets | One Back; One Front |
Texture/Finish | Textured |
Business Card Holder | Inside Front Cover |
Front Cover Color | Teal |
Cover Material | Heavyweight Paper Stock |
Description
Portfolio,Ltr,2Pockt,Tl,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL SUPPLY Glass-Fiber Reinforced Gummed Kraft Tape, 3" Core, 3" x 375 ft., PK8 (UFS7300)
- CLAUSS Multipurpose, Shears, Ambidextrous (18300)
- UNIVERSAL ONE 1-1/4" Binder Clip, Black/Silver, PK12 (UNV10210)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 12"x 15", Clear (4R1215)
- SMEAD Two-Pocket File Folder, Orange, PK25 (87858)
- SMEAD Two Pocket File Folder 8-1/2 x 11", Green, PK25 (87855)
- SMEAD Wallet End Tab, Brown, PK10, Size: Legal (71148)
- SMEAD Poly Project Organizer, 24 Letter-Size Sleeves, Gray w/Bright Pockets (89206)
- SMEAD Interior File Folder, Black, PK100 (10243)
- SMEAD Report Cover 8-1/2 x 11", 2", Red (81724)
- SMEAD Folder, Hang, Bxbtm, 3""Exp, Ltr Pk (SMD64279)
- Smead File Folders