Shop All File Folders
Smead
Two Pocket File Folder 8-1/2 x 11", Blue, PK25
Mfr # 87852
Zoro # G5021908
product price: $22.99
/pk 25, $0.92/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9-3/4"
- Material Leatherette
- Size Letter
- Sheet Size 11 x 8.5
- Depth 11 1/2"
Product Information
- Brand Smead
- MFR # 87852
- Zoro # G5021908
- UPC # 086486878524
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9-3/4" |
Size | Letter |
Sheet Size | 11 x 8.5 |
Depth | 11 1/2" |
File Size | Letter |
Details
Item | Standard Two-Pocket Folders |
Color | Blue |
Material | Leatherette |
Thickness | 11 pt. |
Sheet Capacity | 100 |
Features | Textured |
Capacity | 100 Sheets |
Recycled Content | 0.1 |
Environmental Certification | SFI |
Total Number of Pockets | 2 |
Sheet Standard | Letter |
Assembly Required | No |
Inside Pockets | One Back; One Front |
Texture/Finish | Textured |
Business Card Holder | Inside Front Cover |
Front Cover Color | Blue |
Cover Material | Heavyweight Paper Stock |
Description
Portfolio,Ltr,2Pockt,Blue,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Dry Erase Marker Set, Bullet Tip, Assorted Colors PK4, Tip Size: Fine (UNV43670)
- IDL PACKAGING 2in x 110 yd Sealing Tape 2 mil, Clear Packing Tape for Carton Sealing, Moving, Packing, 3PK (3x-1220)
- USAOPOLY Twenty-Five Words or Less Game (PA142-738)
- OHAUS Digital Compact Bench Scale 220g Capacity (AX223/E)
- SMEAD Pocket Folder, Folder, 3.5", Assorted, PK5 (73892)
- SMEAD Smead, SUPERTAB POCKETS, 3.5in EXPANSION, LETTER SIZE, REDROPE, 25PK (73230)
- SMEAD Smead, COLORED FILE POCKETS, 5.25in EXPANSION, LETTER SIZE, BLUE (73235)
- SMEAD Folder, Interior, Ltr, 1/3, Mrn Pk (SMD10275)
- SMEAD Pressboard Folder, Letter, 6 Section, Gray/Green, PK10 (14076)
- SMEAD Pressboard Folder, Gray, PK25 (14920)
- SMEAD Hanging File Folder, Box Bottom, Green, PK25 (65095)
- Smead File Folders