Shop All File Folders
Smead
TUFF Expanding Wallets w/ Elastic Cord, 5.25" Expa, Letter, Redrope
Mfr # 71164
Zoro # G4142002
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12.38"
- Color Redrope
- Tab Type No Tabs
- Material Redrope
- Size Letter
Product Information
- Brand Smead
- MFR # 71164
- Zoro # G4142002
- UPC # 86486711647
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 12.38" |
Size | Letter |
Height | 10" |
Details
Item | Expandable Document Pockets & Wallets |
Color | Redrope |
Tab Type | No Tabs |
Material | Redrope |
Tab Cut | No Tabs |
Weight | 0.349 lbs |
Closure Type | Elastic Cord |
Pocket/Wallet Type | Files/Papers |
Number of File Pockets | 1 |
Overall Expansion | 5.25" |
Description
Smead® TUFF Expanding Wallets w/ Elastic Cord, 5.25" Expansion, 1 Section, Letter Size, Redrope
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Pad, 4"X6", Canary, PK5 (660-5PK)
- FLIPSIDE Black Dry Erase Boards, 9" x 12", PK4 (40065)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk100 (5ZW31)
- ROARING SPRING Composition Book, 36Sheet, Wide, Black (77332)
- SMEAD Pocket, Ezaccess, Ltr, 1.75""Ex Pk (SMD73214)
- SMEAD Smead® 3-1/2" Accordion Expansion Colored File Pocket, Straight Tab, Lgl, Asst, 5/Pack (74892)
- SMEAD Pocket Folder 8-1/2 x 11", 3-1/2" Expansion, Pk10 (73624)
- SMEAD Pocket, File, Lgl, 3.5""Expnsn Pk (SMD74264)
- SMEAD Soft Touch Cloth Expanding Files, 2" Expansion, 1 Section, Letter Size, Dark Blue (70922)
- SMEAD Pressboard Folder, 2 Fastener, Yellow, PK25 (14939)
- UNIVERSAL Front Report Cover Tang Fastener, Red, PK25 (UNV57123)
- Smead File Folders