Shop All File Folders
Smead
Translucent Project Jacket, PK5
Mfr # 85751
Zoro # G7195259
product price: $6.89
/pk 5, $1.38/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9-1/4"
- Color Clear
- Material Plastic
- Size Letter
- Tab Cut Untabbed
Product Information
- Brand Smead
- MFR # 85751
- Zoro # G7195259
- UPC # 086486857512
- Country of Origin China
- Category File Folders
Dimensions
Width | 9-1/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 11.75" |
File Size | Letter |
Outside Length | 11 3/4" |
Compatible Sheet Width | 8 1/2 in |
Compatible Sheet Height | 11 in |
Overall Width | 9 1/4 in |
Overall Height | 11 3/4 in |
Details
Item | File Jacket |
Color | Clear |
Material | Plastic |
Tab Cut | Untabbed |
Features | Acid-free |
Sheet Standard | Letter |
Assembly Required | No |
Accessibility | Top Load |
Punched/Unpunched | Unpunched |
Material Type | Plastic |
Number of Sections | 1 |
Product Type | File Jackets |
Description
File Jacket, Material Plastic, Color Clear, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVIDITI 8 x 4 in. Manilla 13 Point Shipping Tags - Pre-Wired, 500PK (G10113)
- ZORO SELECT 2-1/8" x 4-1/4" White Tyvek Wire Tag, Pk1000 (1HAA6)
- ZORO SELECT Shipping Carton, Kraft, 12 In. D, 65 lb. (11A690)
- CREATIVITY STREET No Spill Paint Cups Dual Lid Storage Cups, PK20 (PAC5100)
- SMEAD Hanging Folder Fast Tab 8-1/2 x 11", Green, PK25 (64279)
- SMEAD Self Adhesive Pocket, Poly, 4-1/16 x 3, Clear, PK100 (68123)
- SMEAD Folder, File, Toptab, Poly, Ast Pk (SMD10515)
- SMEAD Smead® Reinforced Tab Manila File Folder, 1/3 Cut Top Tab, Letter, 100/Box (10434)
- SMEAD Reinforced End Tab Colored Folders, Straight Tab, Letter, Pink, PK100 (25610)
- SMEAD File Folder End Tab 8-1/2 x 11", 1/3-Cut, PK100, Color: Manila (24135)
- BUSINESS SOURCE Business Source BSN43855 Hanging File Folder; Legal; .2 in. Tab; 3 in. Exp; 25-BX; SDGN (BSN43855)
- Smead File Folders