Shop All File Folders
Smead
Top Tab Poly Colored File Folders, 1/3-Cut Tabs, Letter, Assrted, PK18
Mfr # 10515
Zoro # G5229629
product price: $19.39
/pk 18, $1.08/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.63"
- Color Assorted
- Material Polypropylene
- Size Letter
- Tab Cut 1/3-Cut
Product Information
- Brand Smead
- MFR # 10515
- Zoro # G5229629
- UPC # 86486105156
- Country of Origin China
- Category File Folders
Dimensions
Width | 11.63" |
Size | Letter |
Height | 9.5" |
File Folder Height | 9.5" |
File Folder Size Type | Letter |
File Folder Width | 11.63" |
Details
Item | File Folders |
Color | Assorted |
Material | Polypropylene |
Tab Cut | 1/3-Cut |
Tab Position | Assorted |
Weight | 1.625 lbs |
File Tab Style | Top Tab |
File Tab Color | Multicolor |
File Tab Color Assortment | Blue; Green; Orange; Pink; Purple; Yellow |
File Tab Material | Polypropylene |
File Folder Color | Assorted |
File Folder Color Assortment | Blue; Green; Orange; Pink; Purple; Yellow |
File Folder Expansion | 0.75" |
File Folder Material | Polypropylene |
File Tab Position | Assorted |
File Tab Cut | 1/3-Cut |
Description
Smead® Top Tab Poly Colored File Folders, 1/3-Cut Tabs, Letter Size, Assorted, 18/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE At A Glance AAG76PN0605 8 x 11 in. Quick Notes Breast Cancer Awareness Monthly Planner; Simulated Leather - Black (AAG76PN0605)
- PARTNERS BRAND Stitched Dual Pocket Job Ticket Holders, 9" x 12", Black, 15/Case (JTH125)
- SWINGLINE GBC Paper Shredder, Cross-Cut, 5 gal., Blk/Slv, Throat Width: 9" (1757390F)
- GREAT PAPERS Thank You Card and Envelopes, Daisy, PK24 (10675)
- SMEAD Pressboard Folder SuperTab, 1/3 Tab, Letter, Manila, PK50 (14535)
- SMEAD Smead Manufacturing Company SMD70490 Monthly Expanding File- Jan-Dec- Legal- 15in.x10in.- BN (SMD70490)
- SMEAD Report Cover 8-1/2 x 11", 2", Black (81124)
- SMEAD FOLDER, MLA, 1/3 CUT, LGL (15330)
- SMEAD Folder Dividers Side Tab, Pk10 (35605)
- SMEAD Pocket Folder Flat Folder, Manila, PK100, Size: Legal (76700)
- C-LINE PRODUCTS 7Pocket Expanding File with Hanging Tabs, Bright Green, 12PK (58203-DS)
- Smead File Folders