Shop All File Folders
Smead
Super Tab Folder, Manila, Pk50
Mfr # 19535
Zoro # G5385795
product price: $64.85
/pk 50, $1.30/ea
$64.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-5/8"
- Color Manila
- Material Manila
- Size Legal
- Tab Cut 1/3
Product Information
- Brand Smead
- MFR # 19535
- Zoro # G5385795
- UPC # 086486195355
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-5/8" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
File Size | Legal |
Folder Size | Legal |
Description
Folders,Supertab,Manila,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLODEX CORPORATION Rolodex Corporation ROL62523 Wood Tray- Letter- Front Load- Black (ROL62523)
- ZEBRA PEN Ballpoint Pen, Retractable, 1.0mm, 48/PK, Black PK (ZEB22148)
- GHENT Ghent Wrapped Edge Bulletin Board - Gray Fabric - 4' x 6' (TF46-91)
- VICTOR TECHNOLOGY Portable Calculator, LCD, 12 Digits (1208-2)
- SMEAD File Fastener Folder, Blue, Pk50 (12040)
- SMEAD Smead, REINFORCED TOP TAB COLORED FILE FOLDERS, 1/3-CUT TABS, LEGAL SIZE, RED, 100PK (17734)
- SMEAD File Folder End Tab 8-1/2 x 11", 2 Fastener, PK25 (34705)
- SMEAD Folder, Classf, 2Div, 2""Ex, Rd Pk (SMD14031)
- SMEAD Top-Tab Folder, 2 Fasteners/Pos 1 and 3, Legal, 50/BX, MA PK (SMD19513)
- SMEAD Classification Folder- 1Div-2 in. Exp- .4 Cut- Ltr- 10-BX- BE (SMD13721)
- SMEAD Jacket, File, Lgl, 2""Exp, Mla Pk (SMD76560)
- Smead File Folders