Shop All File Folders
Smead
Self-Adhesive Fastener, 2" Capacity, Brown, PK100
Mfr # 68215
Zoro # G5416489
original price:
$24.79
7% off
new price: $22.89
/pk 100, $0.23/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Metal
- Size 5"
- Features Complete Set—Includes two-prong bases and compressors.; Self-Adhesive
- Fastener Subtype Two-Piece Two-Prong Set
Product Information
- Brand Smead
- MFR # 68215
- Zoro # G5416489
- UPC # 086486682152
- Country of Origin United States
- Category File Folders
Dimensions
Size | 5" |
Details
Item | Self-Adhesive Reinforced Metal Fasteners |
Color | Brown |
Material | Metal |
Features | Complete Set—Includes two-prong bases and compressors.; Self-Adhesive |
Fastener Subtype | Two-Piece Two-Prong Set |
Center To Center | 2.75" |
Fastener Capacity [Nom] | 2" |
Fastener Sheet Capacity | 200 Sheets |
Description
Fastener,2 In.,Brown,Self Adh,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL1763, STOP! LOOK MORE PARTS INSIDE, 2" X 4" (DL1763)
- KONICA MINOLTA Konica Minolta Waste Toner Container (A4NNWY3)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 2 mil, Clear, Pk1000 (5CNZ2)
- PICA Dry Water Soluble Multi-Use Refill Leads, Graphite, 10PK (4030)
- SMEAD Classic Expanding Wallet w/TR Gussets, 3.5" Exp, 1 Sect, Lttr, Redrope (71453)
- SMEAD Folder, Classf, 2Div, 2""Ex, Db Pk (SMD19035)
- SMEAD Recycled Pressboard Fastener Folders, Legal Size, Gray-Green, PK25 (20005)
- SMEAD Pocket Folder, 3.5", Redrope, PK50 (74805)
- SMEAD Pocket File 8-1/2 x 11", 3-1/2 Expansion, Red (73231)
- SMEAD Pressboard Folder, Letter, 8 Section, Red, PK10 (14092)
- PENDAFLEX Expandable File Folder 8-1/2 x 11" Red, 3-1/2" Expansion (PFXS24E)
- Smead File Folders