Shop All File Folders
Smead
Report Cover 8-1/2 x 14", Prong Fastener, Black
Mfr # 81733
Zoro # G7492731
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9-7/8"
- Color Black
- Material Pressboard
- Size Legal
- File Fastener Type Two-Piece Prong Fastener
Product Information
- Brand Smead
- MFR # 81733
- Zoro # G7492731
- UPC # 086486817332
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 9-7/8" |
Size | Legal |
Sheet Size | 8.5 x 14 |
Height | 14 3/4" |
File Size | Legal |
Description
Report Cover,Prong Fastener,Legal, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Peel Seal Strip Business Envelope, #10, Square Flap, Self-Adhesive Closure, 4.25x9.63, White, 500PK (UNV36105)
- MARKAL Paint Crayon, Large Tip, Yellow Color Family (61053)
- AVERY 1" Round Economy Binder, Black, 11 x 8.5 (AVE03301)
- SPIN MASTER GAMES Spin Master Kellogg's Cereal Fun Pack Puzzles Multicolored (6062175)
- SMEAD Classic Expanding Wallet w/TR Gussets, 3.5" Exp, 1 Sect, Lttr, Redrope (71453)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Black (81152)
- SMEAD Smead, REDROPE EXPANDING WALLETS W/ CLOTH-TIE, 3.5in EXPANSION, 1 SECTION, LEGAL SIZE, REDROPE (71055)
- SMEAD Pressboard Folders, w/Fasteners, 2"Exp, Lgl, 25/BX, Gray Green PK (SMD19982)
- SMEAD Folder, 20Pk, Ltr, Employee, Ms Pk (SMD77000)
- SMEAD Smead, TOP TAB FILE FOLDERS WITH INSIDE POCKET, STRAIGHT TAB, LETTER SIZE, MANILA, 50PK (10315)
- UNIVERSAL Economical Index Dividers, 8 Tab, Multicolor, Pk6 (UNV21872)
- Smead File Folders