Shop All File Folders
Smead
Report Cover 8-1/2 x 11", Black
Mfr # 81132
Zoro # G7492068
product price: $7.09
/ea
$7.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9"
- Expanded Width 2"
- Color Black
- Material Pressboard
- Size Legal
Product Information
- Brand Smead
- MFR # 81132
- Zoro # G7492068
- UPC # 086486811323
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9" |
Expanded Width | 2" |
Size | Legal |
Sheet Size | 8.5 x 14 |
Height | 14 1/2" |
File Size | Legal |
Description
Report Cover,8.5x14",2",Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Slide Mailer, Red Screwcap, Pp, PK500 (513068)
- CANON CANON COMP. IR 1018/1019/ 1020/1022/1023/1024/1025 (0386B003AA)
- AKRO-MILS Craft Supply Box, 6 x 12 x 4, Clear (09912CLPUR)
- SIGNODE Steel Strapping, 29 mil, 891 ft. L (2X1537)
- SMEAD COVER, REP, 11X17, 3IN, BK (81178)
- SMEAD File Pocket Straight-Cut 8-1/2 x 11", 5.25" Expansion, Pk10 (73234)
- SMEAD Folder, Clssfctn, Ltr, 1Div, Rd Pk (SMD13703)
- SMEAD TUFF Expanding Wallets w/ Elastic Cord, 5.25" Expa, Letter, Redrope (71164)
- SMEAD Two Pocket File Folder 8-1/2 x 11", Teal, PK25 (87867)
- SMEAD File Folder End Tab, Yellow, PK100 (25910)
- OXFORD Coated Report Cover 8-1/2 x 11", Black (71106)
- Smead File Folders