Shop All File Folders
Smead
Report Cover 8-1/2 x 11", 2", Black
Mfr # 81124
Zoro # G7491955
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9"
- Expanded Width 2"
- Material Pressboard
- Size Letter
- File Fastener Type Two-Piece Prong Fastener
Product Information
- Brand Smead
- MFR # 81124
- Zoro # G7491955
- UPC # 086486811248
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8.5 x 11 |
Height | 11 1/2" |
File Size | Letter |
Description
Report Cover,8.5x11",2",Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 40" W-Series Long Hand Sealer w/ 2.7mm Seal Width w/ Sliding Cutter (WN-1000HC)
- PENTEL ® Eraser Refill For Pencil, 5/Tube, White (PDE1)
- OHAUS Mechanical Compact Bench Scale 610g Capacity (710-T0)
- LEARNING ADVANTAGE Budget - Real World Math Game (4373)
- SMEAD Report Cover 8-1/2 x 11", 2", Red (81724)
- SMEAD Expanding File Jan-Dec, Letter, Redrope (70388)
- SMEAD Hanging File Folder, Maroon, PK25 (64073)
- SMEAD Recycled Folder, 1/3 Tab, Legal, Manila, PK100 (15339)
- SMEAD Smead® 1-31 Accordion Expanding Files, 31 Pocket, Letter, Leather-Like Redrope (70367)
- SMEAD Pressboard Folder, 1" Exp, 1/3 Tab, Letter, Gray Green, PK25 (14931)
- BUSINESS SOURCE Colored Expanding File Pockets Letter Blue (26550)
- Smead File Folders