Shop All File Folders
Smead
Reinforced Tab Manila File Folders, 1/3-Cut Tabs, Legal, 14 pt, PK100
Mfr # 15434
Zoro # G7892677
product price: $71.15
/pk 100, $0.71/ea
$71.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14.63"
- Color Manila
- Material 14-pt Manila
- Size Legal
- Tab Cut 1/3-Cut
Product Information
- Brand Smead
- MFR # 15434
- Zoro # G7892677
- UPC # 86486154345
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14.63" |
Size | Legal |
Height | 9.5" |
File Folder Size Type | Legal |
File Folder Width | 14.63" |
File Folder Height | 9.5" |
Details
Item | File Folders |
Color | Manila |
Material | 14-pt Manila |
Tab Cut | 1/3-Cut |
Tab Position | Assorted |
Weight | 12.38 lbs |
File Folder Material | 14-pt Manila |
File Tab Style | Top Tab |
File Tab Cut | 1/3-Cut |
File Tab Material | 14-pt Manila |
File Tab Color | Manila |
File Tab Position | Assorted |
File Folder Color | Manila |
File Folder Expansion | 0.75" |
Description
Smead® Reinforced Tab Manila File Folders, 1/3-Cut Tabs, Legal Size, 14 pt. Manila, 100/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Pencil Style Brake Pad Gauge (MIL941)
- AVERY Avery® Print or Write Removable Color-Coding Labels, 3/4" Dia, Neon Green, 1008/Pack (5468)
- A&D WEIGHING Digital Compact Bench Scale 120g Capacity (EJ-120)
- PARTNERS BRAND 8" x 5" x 15" Poly Bags, 1 mil, Clear, PK 1000 (PB1382)
- SMEAD Smead® File Folders, 1/3 Cut, Reinforced Top Tab, Letter, Green, 100/Box (12134)
- SMEAD File Jacket 8-1/2 x 11", 2" Expansion Straight-Cut Tab, Yellow, Pk50 (75571)
- SMEAD Smead, TOP TAB 2-FASTENER FOLDERS, 1/3-CUT TABS, LEGAL SIZE, 11 PT. MANILA, 50PK (19537)
- SMEAD File Folder End Tab, Red, PK10 (29860)
- SMEAD Expanding File Daily 1-31, Letter, 31 Pockets, Redrope (70467)
- SMEAD Wallet, Sewn Edges, Front Pocket, Black (71500)
- ACCO Prong Fasteners Base, 2", PK100 (A7012993H)
- Smead File Folders