Shop All File Folders
Smead
Reinforced Gd Ht File Folders, 2/5-Cut Tab, Right, Lttr, Manila, PK100
Mfr # 10388
Zoro # G5226494
product price: $42.99
/pk 100, $0.43/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11.63"
- Color Manila
- Material 11-pt Manila
- Size Letter
- Tab Cut 2/5-Cut
Product Information
- Brand Smead
- MFR # 10388
- Zoro # G5226494
- UPC # 86486103886
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11.63" |
Size | Letter |
Height | 9.94" |
File Folder Height | 9.94" |
File Folder Width | 11.63" |
File Folder Size Type | Letter |
Details
Item | File Folders |
Color | Manila |
Material | 11-pt Manila |
Tab Cut | 2/5-Cut |
Features | Printed Tabs—Designated ruled areas for Name and Number. |
Tab Position | Right |
Weight | 6.811 lbs |
File Tab Color | Manila |
File Folder Material | 11-pt Manila |
File Folder Color | Manila |
File Tab Material | 11-pt Manila |
File Folder Expansion | 0.75" |
File Tab Position | Right |
File Tab Cut | 2/5-Cut |
File Tab Style | Top Tab |
Description
Smead® Reinforced Guide Height File Folders, 2/5-Cut Printed Tab, Right of Center, Letter Size, Manila, 100/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Protector, Sheet, Antimcrb, Cl 100PK (CLI62033)
- PAC STRAPPING PRODUCTS Pac Strapping Economy Sealer for 1/2" Strap Width, Gray (ES48)
- SWERVE SPORTS KickerBall Swerve Ball Sports Soccer Ball 1 pk (KICKSTACK2PK)
- AVERY Holder, Self-Adh, Zip, Cd/Dvd 24PK (AVE73721)
- SMEAD Jacket, Ltr, Strt, Flat Pk (SMD75613)
- SMEAD Smead® 3-1/2" Accordion Expansion Straight Tab File Pockets w/Tyvek, Lgl, Manila, 10/Bx (76164)
- SMEAD File Fastener Folder, Manila, PK50 (19587)
- SMEAD Opaque Front Project Jacket 8-1/2 x 11", Assorted Colors, Pk5 (85740)
- SMEAD Smead, TOP TAB 2-FASTENER FOLDERS, 1/3-CUT TABS, LETTER SIZE, 11 PT. KRAFT, 50PK (14837)
- SMEAD Hanging Pocket Folder, Green, PK9 (64222)
- AVERY DENNISON Table of Contents Index Dividers 5 Tab, PK24 (11167)
- Smead File Folders