Shop All File Folders
Smead
Reinforced End Tab Colored Folders, Straight Tab, Letter, Pink, PK100
Mfr # 25610
Zoro # G5230231
product price: $68.15
/pk 100, $0.68/ea
$68.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12.25"
- Color Pink
- Material 11-pt Stock
- Size Letter
- Tab Cut Straight
Product Information
- Brand Smead
- MFR # 25610
- Zoro # G5230231
- UPC # 86486256100
- Country of Origin United States
- Category File Folders
Dimensions
Width | 12.25" |
Size | Letter |
Height | 9.5" |
File Folder Width | 12.25" |
File Folder Size Type | Letter |
File Folder Height | 9.5" |
Details
Item | File Folders |
Color | Pink |
Material | 11-pt Stock |
Tab Cut | Straight |
Weight | 8.334 lbs |
File Tab Cut | Straight |
File Folder Material | 11-pt Stock |
File Tab Color | Pink |
File Folder Color | Pink |
File Tab Style | End Tab |
File Folder Expansion | 0.75" |
File Tab Material | 11-pt Stock |
Description
Smead® Reinforced End Tab Colored Folders, Straight Tab, Letter Size, Pink, 100/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RDW 3-Part Loose Guest Checks, 250 Count, PK8 (3165LSE)
- C-LINE PRODUCTS Reusable Dry Erase Pockets, 9 x 12, Assorted Primary Colors, PK10 (40610)
- PILOT Gel Roller Ball Pen, Medium 0.7 mm, Navy PK12 (PIL31187)
- WORLDWIDE SOURCING Milwaukee Jobsite Scissors, 9 in OAL, Iron Carbide Blade, Loop Handle, Black/Red Handle (48-22-4041)
- SMEAD Smead® Hanging Folders, 1/5 Tab, 11 Point Stock, Letter, Green, 25/Box (64055)
- SMEAD End Tab Classification Folder 8-1/2 x 11", Red, PK10, Expanded Width: 2" (26783)
- SMEAD Folder, Classf, 2Div, 2""Ex, Yw Pk (SMD19034)
- SMEAD Pocket, Ezaccess, Ltr, 5.25""Ex Pk (SMD73810)
- SMEAD Expanding File Monthly Jan-Dec (70490)
- SMEAD Folder, Clssfctn, Ltr, 1Div, Rd Pk (SMD13703)
- PENDAFLEX Expandable File Daily (1-31) 8-1/2 x 11" Red, 1-1/2" Expansion (PFX11014)
- Smead File Folders