Shop All Document Holders
Smead
Redrope Drop-Front File Pockets w/Gussets, 5.25in Exp, Legal, PK10
Mfr # 74274
Zoro # G8240260
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Redrope; Manila
- Color Redrope
- Width 14.75"
- Height 9.5"
- Weight 3.14 lbs
Product Information
- Brand Smead
- MFR # 74274
- Zoro # G8240260
- UPC # 86486742740
- Country of Origin Mexico
- Category Document Holders
Dimensions
Width | 14.75" |
Height | 9.5" |
Size | Legal |
Sheet Size | Legal |
Details
Item | Expandable Document Pockets & Wallets |
Material | Redrope; Manila |
Color | Redrope |
Weight | 3.14 lbs |
Number of Pockets | 1 |
Tab Type | Top Tab |
Tab Cut | Straight |
Pocket/Wallet Type | Files/Papers |
Overall Expansion | 5.25" |
Description
Smead® Redrope Drop-Front File Pockets w/ Fully Lined Gussets, 5.25" Expansion, Legal Size, Redrope, 10/Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Large Desk-Style Permanent Marker, Broad Chisel Tip, Orange, PK12 (08883)
- BALL Canning Labels Disslvble (1440010734)
- PAC STRAPPING PRODUCTS Pac Strapping Portable Steel Strapping Coil w/Self Dispensing Box, 1/2"W x 200'L x 0.020" Thick (1/2X.020 CP-PAC)
- QUARTET Brilliance Glass Dry-Erase Board, 36"x24 (G23624W)
- SMEAD Redrope Drop Front File Pockets, 3.5in Exp, Legal Size, Redrope, PK25 (74088)
- SMEAD Smead Ultracolor Expandable Poly String Tie Envelopes, Top Load, 8-1/2"W x 11"H, Red, 5/Pack (89547)
- SMEAD Smead Top Opening Pressboard Report Cover, Prong Fastener, 11 x 17, Black (81179)
- SMEAD Smead Side Opening Pressboard Report Cover, Prong Fastener, Letter, Green (81451)
- SMEAD Drop-Front End Tab File Pockets, 6.5in High Gussets, 3.5in Expansion, Legal Size, Redrope/Blue, 10PK (74679)
- SMEAD Smead End Opening PressGuard Report Cover, Prong Fastener, 2in Capacity, Letter, Red (81724)
- C-LINE PRODUCTS Shop Ticket Holders, 2 Side, 11 x 14", PK25 (46114)
- Smead Document Holders