Shop All File Folders
Smead
Recycled Pressboard Fastener Folders, Legal Size, Gray-Green, PK25
Mfr # 20004
Zoro # G5229190
product price: $90.99
/pk 25, $3.64/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray-Green
- Material 25-pt Pressboard
- Size Legal
- Paper Capacity 2"
- Total Number of Fasteners 2
Product Information
- Brand Smead
- MFR # 20004
- Zoro # G5229190
- UPC # 86486200042
- Country of Origin United States
- Category File Folders
Dimensions
Size | Legal |
Folder Size | Legal |
Details
Item | Classification Folders |
Color | Gray-Green |
Material | 25-pt Pressboard |
Paper Capacity | 2" |
Total Number of Fasteners | 2 |
Cover Fastener Capacity | 2" |
Cover Tab Position | Assorted |
Cover Fasteners | 2 |
Cover Tab Cut | 1/3-Cut |
Cover Tab Style | Top Tab |
Cover Color | Gray-Green |
Cover Material | 25-pt Pressboard |
Description
Smead® 100% Recycled Pressboard Fastener Folders, Legal Size, Gray-Green, 25/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL ZONE PUBLISHING Math 1-2 Flash Card, PK4 (04046)
- PAC STRAPPING PRODUCTS Global Industrial„¢ Polyester Strapping, 3/4"W x 2400'L x 0.050" Thick, 16" x 6" Core, Green (6850256G24W)
- PARTNERS BRAND Polypropylene Strapping, Machine Grade, Embossed, 8" x 8" Core, 3/8" x 12900', White, 1/Coil (PS2212)
- SEALER SALES 7" x 12" + 4" Clear Stand Up Pouch, 250pcs, 250PK (STP-16Z-400B)
- SMEAD File Folder End Tab 8-1/2 x 14", Gray/Green, Pk10, Size: Legal (29810)
- SMEAD Report Cover 8-1/2 x 11", 2", Red (81724)
- SMEAD Folder, File, Lgl, 1/3 Ast, Be Pk (SMD17034)
- SMEAD File Jacket 8-1/2 x 11", Clear, Pk5 (89506)
- SMEAD File Folder End Tab, 2 Fasteners, Pk50 (34160)
- SMEAD Pocket Folder 8-1/2 x 14", 5.25" Expansion, Pk10 (76174)
- UNIVERSAL ONE Hanging File Folders 8-1/2 x 14", 1/3 Cut, PK25 (UNV24113)
- Smead File Folders