Shop All File Folders
Smead
PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Red
Mfr # 81752
Zoro # G7492628
product price: $3.49
/ea
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9"
- Expanded Width 3"
- Material Pressboard
- Size Letter
- File Fastener Type Two-Piece Prong Fastener
Product Information
- Brand Smead
- MFR # 81752
- Zoro # G7492628
- UPC # 086486817523
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9" |
Expanded Width | 3" |
Size | Letter |
Sheet Size | 8.5 x 11 |
Height | 11 1/2" |
File Size | Letter |
Description
Report Cover,11x8.5",3",Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Fore Multipurpose Print Paper, 96 Bright, 20 lb, 8.5 x 11, White, PK500 PK (HAM103267)
- MARKAL Lumber Crayon, Large Tip, Red Color Family, Clay, 12 PK (80352)
- CLAIRE CHASE Claire Chase 303E-saddle Executive Sport Duffel - XL - Saddle (844739027361)
- XYRON Repositionable Adhesive, Refill, 1.5" (AT156-20)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Yellow (81852)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Black (81152)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Green (81452)
- SMEAD Wallet, Sewn Edges, Front Pocket, Black (71500)
- SMEAD Pocket, File, Lgl, 3.5""Exp Pk (SMD74780)
- SMEAD Self-Adhesive Dividers, Letter, 2 Section, PK25 (68025)
- UNIVERSAL Economical Insertable Tab Dividers, 5 Tab, Multicolor, Pk6 (UNV21870)
- Smead File Folders