Shop All File Folders
Smead
PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Green
Mfr # 81452
Zoro # G7492707
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9"
- Expanded Width 3"
- Material Pressboard
- Size Letter
- File Fastener Type Two-Piece Prong Fastener
Product Information
- Brand Smead
- MFR # 81452
- Zoro # G7492707
- UPC # 086486814522
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9" |
Expanded Width | 3" |
Size | Letter |
Sheet Size | 8.5 x 11 |
Height | 11 1/2" |
File Size | Letter |
Description
Report Cover,11x8.5",3",Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP Parts Bags (Large), 14" X 22", 500 Per Roll Pk (114)
- BOSTITCH B8 Xtreme Duty Plier Stapler (B8HDP)
- OXFORD Card, Index, 5X8, Rainbow Pack Pk (OXF35810)
- VAULTZ Vaultz Mesh Storage Bag, PK4 (VZ01211)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Yellow (81852)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Bright Red (81252)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Blue (81052)
- SMEAD Index Dividers Blank Tab 8-1/2 x 11", 1/3-Cut, Pk100 (50334)
- SMEAD Folder, Ltr, 11Pt, 2/5Rt, Kraft Pk (SMD10786)
- SMEAD Pressboard Folder Big Tab, Green, PK100 (11985)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio, Letter Size, Assorted Primary Colors, 100PK (80100-stickerless)
- Smead File Folders