Shop All File Folders
Smead
PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Bright Red
Mfr # 81252
Zoro # G7492515
product price: $3.95
/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9"
- Expanded Width 3"
- Material Pressboard
- Size Letter
- File Fastener Type Two-Piece Prong Fastener
Product Information
- Brand Smead
- MFR # 81252
- Zoro # G7492515
- UPC # 086486812528
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9" |
Expanded Width | 3" |
Size | Letter |
Sheet Size | 8.5 x 11 |
Height | 11 1/2" |
File Size | Letter |
Description
Report Cover,11x8.5",3",Bright Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Primary Science Lab Gear (2761)
- ZORO SELECT 40" x 18" Open Poly Bags, 2 mil, Clear (5DTK2)
- MASTERVISION Enclosed Cork Bulletin Board 28x38" (VT630101690)
- LION Clipboard, Printout, 18X13, Be (CB290HBL)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Black (81152)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Green (81452)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Red (81752)
- SMEAD Manila File Folders, 1/3-Cut Tabs, Letter Size, PK24 (11928)
- SMEAD Smead, HEAVYWEIGHT MANILA END TAB FOLDERS, 9.5in FRONT, STRAIGHT TAB, LEGAL SIZE, 100PK (27110)
- SMEAD TUFF Expanding Wallets w/ Elastic Cord, 5.25" Exp, Legal, Redrope (71166)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Yellow, Pk100 (PFXR15213YEL)
- Smead File Folders