Shop All File Folders
Smead
Pressboard Guides Flat Metal (A-Z), Manila, PK25
Mfr # 50176
Zoro # G5416839
original price:
$17.59
6% off
new price: $16.39
/pk 25, $0.66/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Color Manila
- Tab Type Top Tab
- Size Letter
- Tab Cut 1/5
Product Information
- Brand Smead
- MFR # 50176
- Zoro # G5416839
- UPC # 086486501767
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Size | Letter |
File Size | Letter |
Guide Size | 8.5 x 11 |
For Card/Sheet Size | Letter |
Details
Item | Heavyweight Filing Guides with Alphabetic Indexing |
Color | Manila |
Tab Type | Top Tab |
Tab Cut | 1/5 |
Tab Position | Assorted |
Tab Color | Manila |
Recycled Content | 0.1 |
Tab Material | 18-pt Manila |
Blank/Pre-Printed | A to Z |
Guide Color | Manila |
Guide Material | 18-pt Manila |
Description
Guide,Plain Tab,A Z,25 Set,Manila,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON AC Power Hub, 3" Diameter, Black (HGRMTAC.X)
- FLEMING SUPPLY Cordless Power Scissors with Two Blades, Fabric, Carpet, Cardboard Cutter, Rechargeable Battery Pink (431686JZS)
- SWINGLINE Staples, Heavy-Duty, 1/4", PK5000 (79394)
- QUARTET Dry Erase Marker, Chisel Tip, Red, PK12 Low Odor (5001-4MA)
- SMEAD Smead Pressboard Classification Folders, Self Tab, Legal, Eight-Section, Red, 10/Box (19092)
- SMEAD File Folder End Tab, Green, PK10 (29785)
- SMEAD Pressboard Guides Flat Metal (1-31), Gray/Green, PK31 (50369)
- SMEAD Classification Folder, Manila, PK10 (19000)
- SMEAD Folder, Vertical, W/Case, 6Pk (SMD75406)
- SMEAD Pressboard Folder, Gray/Green, PK25, Tab Cut: 1/3 (18430)
- SMEAD Folder, Classf, Div/Fstnr, Lgl Pk (SMD19079)
- Smead File Folders