Shop All File Folders
Smead
Pressboard Guides Flat Metal (A-Z), Gray/Green, PK25
Mfr # 50576
Zoro # G5416778
product price: $54.79
/pk 25, $2.19/ea
$54.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Color Gray/Green
- Tab Type Top Tab
- Size Letter
- Tab Cut 1/5
Product Information
- Brand Smead
- MFR # 50576
- Zoro # G5416778
- UPC # 086486505765
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Size | Letter |
File Size | Letter |
Guide Size | 8.5 x 11 |
For Card/Sheet Size | Letter |
Details
Item | Heavyweight Filing Guides with Alphabetic Indexing |
Color | Gray/Green |
Tab Type | Top Tab |
Tab Cut | 1/5 |
Tab Position | Assorted |
Tab Color | Black |
Includes | (25) Tab Inserts |
Recycled Content | 1 |
Blank/Pre-Printed | A to Z |
Guide Color | Green |
Guide Material | 25-pt Pressboard |
Tab Material | Metal |
Description
Guide,Metal Tab,A-Z Set,Gray/Green,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 9" x 9" x 13", Kraft, 25/Bundle (55VM54)
- OFFICEMATE Paper Clips, No. 1, Silver, Steel, 1000PK (99911)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 4 3/4" x 2 3/8", Orange, 100/Case (G14053E)
- DEFLECTO Cardholder, Business, Clear (70841)
- SMEAD Pressboard Folder, 6 Section, Red, PK10, Width: 11-3/4" (14003)
- SMEAD Self-Adhesive Dividers, Letter, 2 Sections, Manila, PK100 (68027)
- SMEAD Folder, Classf, Ltr, 3""Ex, 3Div Pk (SMD14091)
- SMEAD Pocket, File, 3-1/2" Expansion, Green (74226)
- SMEAD File Folder End Tab, 2 Fastener, Manila, PK50, Tab Cut: 1/3 (19537)
- SMEAD Pressboard Folder Super Tab, Manila, PK50 (10401)
- SMEAD Reinforced Tab Folder, Green, PK100, Tab Cut: Straight (12110)
- Smead File Folders