Shop All File Folders
Smead
Pressboard Folder Top Tab, Green, PK10, Expanded Width: 2"
Mfr # 13733
Zoro # G5387061
product price: $68.69
/pk 10, $6.87/ea
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 2"
- Color Green
- Material Pressboard
- Size Letter
Product Information
- Brand Smead
- MFR # 13733
- Zoro # G5387061
- UPC # 086486137331
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Description
Pressboard Folder,Top Tab,Green,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Scissors, 7" Pointed Scissors, Weight: 0.1 (40617)
- UNI-BALL 207 Mechanical Pencil, 0.7 mm, HB (#2), Black Lead, Asstd Barrel, PK3 (70139)
- MEDPORT Medport 7224RNG2695 Fit & Fresh Atwater Lunch Tote - Pups Sky (7224RNG2695)
- KAPAK BY AMPAC 8" x 5" Retort Pouch, 4.50 mil, White (KSP-150-1MB)
- SMEAD TUFF Expanding File, Monthly JanDec 12 Pockets, Letter Size, Red (SMD70488)
- SMEAD SuperTab Colored File Folders, 1/3-Cut Tabs: Assorted, Letter, 0.75 in. Expansion, 11-pt Stock, 24PK (11957)
- SMEAD Smead Manufacturing Company SMD75560 File Jacket- 2in. Exp- Letter- 11-.75in.x9-.50in.- Manila (SMD75560)
- SMEAD Smead, REINFORCED END TAB COLORED FOLDERS, STRAIGHT TAB, LETTER SIZE, RED, 100PK (25710)
- SMEAD Wallet, 5.25""Expnd, Lgl, Rdrp Pk (SMD71111)
- SMEAD Expanding File 8-1/2 x 11", 2" Expansion (77142)
- AVERY DENNISON Index Tab Dividers A-Z, Pk26 (11844)
- Smead File Folders