Shop All File Folders
Smead
Pressboard Folder Top Tab, Blue, PK10, Tab Cut: 2/5
Mfr # 13730
Zoro # G5387098
product price: $60.99
/pk 10, $6.10/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 2"
- Color Blue
- Material Pressboard
- Size Letter
Product Information
- Brand Smead
- MFR # 13730
- Zoro # G5387098
- UPC # 086486137300
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Description
Pressboard Folder,Top Tab,Blue,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 2 mil, Clear, Pk100 (6GGN4)
- WESTCOTT Scissors, 9" KleenEarth Basic Straight Scissors (15586)
- QUARTET Replacement Lens, 17 in. H, 22 in. W (72986)
- XSTAMPER "Copy" Ink Stamp, 1/2"x1-5/8", Red Ink (XST1359)
- SMEAD Hanging File Folder, FasTab, Blue, PK20 (64099)
- SMEAD Guide Printed Forma Style 8-1/2 x 11", 1/5-Cut Tab Center Position, Pk100 (51910)
- SMEAD File Folder 8-1/2 x 11", 1/3-Cut Tab, Center Position, Manila, PK100, Tab Cut: 1/3 (10336)
- SMEAD Smead, TUFF EXPANDING FILES, 31 SECTIONS, 1/31-CUT TAB, LEGAL SIZE, REDROPE (70369)
- SMEAD Folders, 2 Fasteners, 1/3 AST Tab Cut, Letter, 50/BX, Red PK (SMD12740)
- SMEAD Colored Hanging File Folders with ProTab Kit, Letter Size, 1/3-Cut, Red (64197)
- ACCO 2-Piece Steel Fastener, 2-3/4" Prong-to-Prong, 2" Capacity, Pk50 (A7012995H)
- Smead File Folders