Shop All File Folders
Smead
Pressboard Folder Super Tab, Manila, PK100
Mfr # 10395
Zoro # G5387929
product price: $45.55
/pk 100, $0.46/ea
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Color Manila
- Material Manila
- Size Letter
- Tab Cut 1/3
Product Information
- Brand Smead
- MFR # 10395
- Zoro # G5387929
- UPC # 086486103954
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9 15/16" |
File Size | Letter |
File Folder Height | 9.94" |
File Folder Width | 11.63" |
File Folder Size Type | Letter |
Details
Item | Super Tab Oversized Tab File Folders |
Color | Manila |
Material | Manila |
Tab Cut | 1/3 |
Tab Position | Assorted |
Thickness | 11 pt. |
Features | Label |
Recycled Content | 0.1 |
File Tab Material | 11-pt Manila |
File Tab Style | Top Tab |
File Folder Expansion | 0.75" |
File Folder Color | Manila |
File Tab Cut | 1/3-Cut |
File Folder Material | 11-pt Manila |
File Tab Position | Assorted |
File Tab Color | Manila |
Description
Pressboard Folder,Super Tab,Manila,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK250 (QUA41665)
- NORTECH Hose Adapter, 1 1/2 (N715)
- LEXMARK Photoconductor 1-Pack 175K YLD (72K0P00)
- ZORO SELECT 1-5/8" x 3-1/4" Yellow Paper Wire Tag, Pk1000 (1GYT2)
- SMEAD Smead, SIDE OPENING PRESS GUARD REPORT COVER, PRONG FASTENER, LETTER, BLUE (81052)
- SMEAD Folder, Clssfc, Ltr, 1Div, Mla Pk (SMD26825)
- SMEAD Pressboard Folder, Gray, PK25 (14920)
- SMEAD Folder, Clssfc, Ltr, 2Div, Gn Pk (SMD26785)
- SMEAD File Folder 8-1/2 x 11", 2/3" Cut, Manila, PK100, Tab Position: Right of Center Position (10376)
- SMEAD Jacket, 2Pk, Ltr, Exp1, Asmt Pk (SMD89611)
- SMEAD File Folder End Tab, 2 Fasteners, Pk50 (34160)
- Smead File Folders