Shop All File Folders
Smead
Pressboard Folder, Manila, PK10
Mfr # 13700
Zoro # G5387140
product price: $54.15
/pk 10, $5.42/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 2"
- Color Manila
- Material Manila
- Size Letter
Product Information
- Brand Smead
- MFR # 13700
- Zoro # G5387140
- UPC # 086486137003
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Description
Pressboard Folder,Manila,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 30" x 24" x 12", Kraft, 10/Bundle (22XM73)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 6", Kraft, 25/Bundle (11K627)
- ZORO SELECT Corrugated Boxes, 11" x 11" x 7", Kraft, 25/Bundle (11R318)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 60", Kraft, 15/Bundle (11R291)
- SMEAD Folder, File, Ltr, 2/5 Rtc, Mla Pk (SMD10376)
- SMEAD Folder, Clssfc, Ltr, 2Div, Rd Pk (SMD26783)
- SMEAD Top-Tab Folder, 2 Fasteners/Pos 1 and 3, Legal, 50/BX, MA PK (SMD19513)
- SMEAD SuperTab Colored Classification Folders, SafeSHIELD Coated Fastener, 2 Dividers, Letter, Gray, 10PK (14011)
- SMEAD Top-Tab Folders, w/Fasteners, Letter, 50/BX, Assorted PK (SMD11975)
- SMEAD Two Pocket File Folder, Black, PK5 (87705)
- UNIVERSAL ONE Hanging File Folders 8-1/2 x 14", 1/3 Cut, PK25 (UNV24113)
- Smead File Folders