Shop All File Folders
Smead
Pressboard Folder, Letter, 6 Section, Green, PK10
Mfr # 14083
Zoro # G5386827
product price: $82.99
/pk 10, $8.30/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 2"
- Color Green
- Material Pressboard
- Size Letter
Product Information
- Brand Smead
- MFR # 14083
- Zoro # G5386827
- UPC # 086486140836
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Description
Pressboard Folder,6 Section,Green,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polyester, Smooth, 7200 ft. L (2CXK4)
- HARVEST Harvest RT101 Brown Printed Canvas Computer Daypack fits 15 in. Laptop (RT101 Brown)
- ACCO Binder Clip Black/Silver, PK12 (ACC72050)
- TYVEK Tyvek® Roll, 36" x 150', White, 1/Roll (TYR36150WH)
- SMEAD File Jacket 8-1/2 x 11", Straight, PK100 (75500)
- SMEAD Pressboard Folder, Bright Red, PK10, Expanded Width: 2" (13731)
- SMEAD Smead® 3-1/2" Accordion Expansion File Pockets, 1/3 Tab, Lgl, Manila/Redrope, 10/Box (74624)
- SMEAD Hanging Pocket Folder Blue, PK25 (64270)
- SMEAD SuperTab File Folder, 1/3-Cut Tab, Letter Size, Manila, PK48 (11920)
- SMEAD Smead Manufacturing Company SMD70430 Expanding Files- No Flap- A-Z- Legal Size- 15in.x10in. (SMD70430)
- PENDAFLEX File, Pocket, Hd, 7", Ltr, 5Bx Pk (PFX15444HD)
- Smead File Folders