Shop All File Folders
Smead
Pressboard Folder, Letter, 4-Section, Gray/Green, PK10
Mfr # 26800
Zoro # G5385226
product price: $66.99
/pk 10, $6.70/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-1/4"
- Expanded Width 2"
- Color Gray/Green
- Material Pressboard
- Size Letter
Product Information
- Brand Smead
- MFR # 26800
- Zoro # G5385226
- UPC # 086486268004
- Country of Origin United States
- Category File Folders
Dimensions
Width | 12-1/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Description
Pressboard Folder,Gray/Green,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PACKAGING WHOLESALERS 6 x 6 x 6 Cube Cardboard Corrugated Boxes (BS060606)
- NEENAH PAPER Cardtock, Blast-Off, 250, PK250 (21911)
- OKI DATA OKIDATA Print ribbon/ black 52102001 (52102001)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, Green (15A980)
- SMEAD Folder, Hanging, Ltr, 1/5, Orng Pk (SMD64065)
- SMEAD Smead Manufacturing Company SMD81178 Hinge Pressboard Binder- 3in. Cap- 8-.50 C-C- 11in.x17in.- BK (SMD81178)
- SMEAD Expanding File 8-1/2 x 11", 2" Expansion (77243)
- SMEAD Pressboard Guides Flat Metal (A-Z), Gray/Green, PK25, Tab Cut: 1/5 (52376)
- SMEAD Hanging Pocket Folder, Green, PK9 (64222)
- SMEAD Folder, File, Ltr, 1/3, Orange Pk (SMD12543)
- OXFORD Tri-Fold Folder, Holds 150 Pages, PK20 (59806)
- Smead File Folders