Shop All File Folders
Smead
Pressboard Folder, Interior, Legal, 1/3 Tab, Manila, PK100
Mfr # 15230
Zoro # G5386495
product price: $43.69
/pk 100, $0.44/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-5/8"
- Color Manila
- Material Manila
- Size Legal
- Tab Cut 1/3
Product Information
- Brand Smead
- MFR # 15230
- Zoro # G5386495
- UPC # 086486152303
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-5/8" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
File Size | Legal |
File Folder Width | 14.63" |
File Folder Size Type | Legal |
File Folder Height | 9.19" |
Details
Item | Interior File Folders |
Color | Manila |
Material | Manila |
Tab Cut | 1/3 |
Tab Position | Assorted |
Thickness | 11 pt. |
Recycled Content | 0.1 |
File Tab Position | Assorted |
File Tab Cut | 1/3-Cut |
File Folder Color | Manila |
File Tab Color | Manila |
File Folder Expansion | 0.75" |
File Folder Material | 11-pt Manila |
File Tab Material | 11-pt Manila |
File Tab Style | Top Tab |
Description
Pressboard Folder,Interior,Manila,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSTAMPER "Copy" Ink Stamp, 1/2"x1-5/8", Red Ink (XST1359)
- CROWNHILL Corrugated Plastic Sheets, 19 x 29", Natural, 4mm thick (G-5415)
- EPSON T542520-S (T542) DURABrite EcoFit Ultra High-Capacity Ink, 6000 Page-Yield, Cyan/Magenta/Yellow, PK3 (T542520S)
- EXPO White Board CARE Dry Erase Surface Cleaner, 22 oz Spray Bottle (1752229)
- SMEAD Smead, TOP TAB 2-FASTENER FOLDERS, 1/3-CUT TABS, LETTER SIZE, 11 PT. KRAFT, 50PK (14837)
- SMEAD Smead, SIDE OPENING PRESS GUARD REPORT COVER, PRONG FASTENER, LETTER, YELLOW (81852)
- SMEAD Classification Folder, Manila, PK10, Tab Cut: 2/5 (18700)
- SMEAD FOLDER, MLA, 2FSTNR, LTR (14537)
- SMEAD Pressboard Folder, Bright Red, PK10, Width: 11-3/4" (14031)
- SMEAD File Folder End Tab, Red, PK10 (29860)
- SMEAD Smead, ORGANIZED UP SLASH JACKETS, LETTER SIZE, ASSORTED COLORS, 25PK (75425)
- Smead File Folders