Shop All File Folders
Smead
Pressboard Folder, Fastener, 2", PK25
Mfr # 14910
Zoro # G5386626
product price: $88.29
/pk 25, $3.53/ea
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 2"
- Color Gray/Green
- Material Pressboard
- Size Letter
Product Information
- Brand Smead
- MFR # 14910
- Zoro # G5386626
- UPC # 086486149105
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Details
Item | Pressboard Fastener Folders with SafeShield Fasteners |
Color | Gray/Green |
Material | Pressboard |
Tab Cut | Straight |
Includes | Papers Tears, Finger Cuts and Excessive Fastener Crinkling |
Thickness | 25 pt. |
Features | Straight Tabs |
Recycled Content | 0.6 |
Cover Tab Cut | Straight |
Cover Material | 25-pt Pressboard |
Cover Color | Gray-Green |
Cover Fasteners | 2 |
Total Number of Fasteners | 2 |
Cover Tab Style | Top Tab |
Cover Fastener Capacity | 2" |
Description
Pressboard Folder,Fastener,2 In.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Do Not Break Down Skid", 3" x 5", Fluorescent Red, 500/Roll (DL2161)
- INTERTAPE Intertape Polymer Filament Tape, 72mm x 55m, 4 mil, PK16 (RG300.44G)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White (222152)
- ASHLEY PRODUCTIONS Smart Poly Chart, 13in x 19in, Game Board Squares (91059)
- SMEAD Folder, Classf, Lgl, 3Div, Gygn Pk (SMD19093)
- SMEAD Pressboard Folder, 2 Fastener, Manila, PK24 (10545)
- SMEAD Smead® Premium 5-1/4" Accordion Expansion Wallets, Poly, Letter, Navy Blue (71503)
- SMEAD File Folder End Tab, Green, PK100 (25110)
- SMEAD Fastner Folder- Lgl- .33Cut- .75 in. Exp- 18pt- 50-BX- MLA (SMD19600)
- SMEAD Folder, File, Ltr, 1/3, Maroon Pk (SMD13093)
- SMEAD Expandable File Pocket 8-1/2 x 11", 5.25" Expansion, Red (73241)
- Smead File Folders