Shop All File Folders
Smead
Pressboard Folder, Coated Fastener, PK25
Mfr # 19910
Zoro # G5385725
product price: $112.99
/pk 25, $4.52/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-3/4"
- Expanded Width 2"
- Color Gray/Green
- Material Pressboard
- Size Legal
Product Information
- Brand Smead
- MFR # 19910
- Zoro # G5385725
- UPC # 086486199100
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-3/4" |
Expanded Width | 2" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
File Size | Legal |
Tab Size | 1/2" |
Folder Size | Legal |
Description
Pressboard Folder,Coated Fastener,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Lorell Wall File (LLR80666)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-20)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Teal, 50PK (84241)
- ZORO SELECT Corrugated Mailers, 8" x 8" x 6", White, 50/Bundle (M886)
- SMEAD Hanging File Folder, FasTab, Red, PK20 (64096)
- SMEAD Folder, Hng, Ltr, 1/3, Ers, Ft, M Pk (SMD64032)
- SMEAD Classification Folder, Green, PK10 (19033)
- SMEAD File Folder, Antimicrobial, Manila, PK100 (15338)
- SMEAD Smead, REINFORCED END TAB COLORED FOLDERS, STRAIGHT TAB, LETTER SIZE, GREEN, 100PK (25110)
- SMEAD File Folder End Tab, Green, PK100 (25110)
- SMEAD File Folder End Tab 8-1/2 x 11", 2 Fastener, PK25 (34705)
- Smead File Folders