Shop All File Folders
Smead
Pressboard Folder 8-1/2 x 11", 1/3-Cut Tab, Green, Pk25
Mfr # 13230
Zoro # G5022617
$61.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 1"
- Color Gray/Green
- Material Pressboard
- Size Letter
Product Information
- Brand Smead
- MFR # 13230
- Zoro # G5022617
- UPC # 086486132305
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 1" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9 1/2" |
File Size | Letter |
Tab Size | 1/2" |
File Folder Width | 11.75" |
File Folder Height | 9.5" |
File Folder Size Type | Letter |
Description
Folder,Prsbrd1/3C,Letter25Gray,Gren,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 36" x 24" x 24", Kraft, 5/Bundle (22XM78)
- HART PUZZLES Boomers' Favorite Fashions by Steve Smith (HP511)
- UNI-BALL Paint Marker, Oil Base, Fine Point, Weather/Fadeproof, 6/ST, AST PK (UBC63720)
- ZORO SELECT 2-3/8" x 4-3/4" White Tyvek Wire Tag, Includes 12" Wire, Pk1000 (4WLC5)
- SMEAD File Folder End Tab, Lavender, PK100 (25410)
- SMEAD Hanging File Folder, Box Bottom, Green, PK25 (65095)
- SMEAD Expanding File A-Z, 21 Pockets, Kraft, Letter, Brown (70121)
- SMEAD Smead® 1-31 Indexed Accordion Expanding Files, 31 Pockets, Kraft, Letter, Brown (70168)
- SMEAD Expanding File Monthly Jan-Dec, Legal, 12 Pockets, Redrope (70390)
- SMEAD Pressboard Folder, 6 Section, Green, PK10 (14002)
- PENDAFLEX Jacket, Rcy, 2"", Dt, Man, Ltr Pk (PFX24920R)
- Smead File Folders