Shop All File Folders
Smead
Pressboard Folder, 6 Section, Green, PK10
Mfr # 14002
Zoro # G5387000
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 2"
- Color Green
- Size Letter
- Tab Cut 2/5
Product Information
- Brand Smead
- MFR # 14002
- Zoro # G5387000
- UPC # 086486140027
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Description
Pressboard Folder,6 Section,Green,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 17.7"W x 7.9"H x 31.5"L Shrink Tunnel, 220V (CN-4520A)
- ROYAL TONER Toner for Canon 054H Comp Cyan Toner 2.3K VL (3027C001)
- AARCO Indoor/Outdoor Waterfall Series Bulletin Board Antique Brass 36"x48" (OWFC3648LB)
- SMEAD Pocket, Selfadhsv, Poly, Usb, PK6 (68150)
- SMEAD Smead® File Folder, 1/3 Cut First Position, Reinforced Top Tab, Letter, Manila, 100/Box (10335)
- SMEAD Pocket Folder, Easy Grip, Redrope, PK25 (73208)
- SMEAD Pocket, File, Lgl, 5.25""Exp, Bn Pk (SMD74691)
- SMEAD Smead, TOP OPENING PRESS GUARD REPORT COVER, PRONG FASTENER, LETTER, BLACK (81124)
- SMEAD Report Cover, Pressboard, Twin-Prong, 3" Cap, 9"x11-1/2", DBE (SMD81352)
- SMEAD File Folder End Tab, Yellow, PK100 (25910)
- BUSINESS SOURCE Folder, Hang, Bxbtm, 1" Exp, Ltr, PK25 (43850)
- Smead File Folders