Shop All File Folders
Smead
Pressboard Folder, 3 Dividers, Yellow, PK10
Mfr # 14098
Zoro # G5386748
product price: $104.99
/pk 10, $10.50/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 3"
- Material Pressboard
- Size Letter
- Tab Cut 2/5
Product Information
- Brand Smead
- MFR # 14098
- Zoro # G5386748
- UPC # 386486140981
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 3" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Description
Pressboard Folder,3 Dividers,Yellow,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT 36-5/8"x60-5/8" Plastic Whiteboard, Gloss (M2W-35-4)
- ZORO SELECT 1-5/8" x 3-1/4" Blue Paper Wire Tag, Pk1000 (1GYX3)
- MAX USA Max® No. 11 Mini Staples for HD-11FLK, 1/4" Leg, 3/8"Crown Flat Clinch, 1,000/Box (NO111M)
- BETTER OFFICE PRODUCTS Dry Erase Reusable Pocket Sleeves, 10.25in. x 13.75in. Heavy Duty, 10 Assorted Colors, 50PK (81050)
- SMEAD Pressboard Folder, 3 Dividers, Green, PK10 (14097)
- SMEAD Pressboard Folder, Bright Red, PK10 (14095)
- SMEAD Jacket, File, 3Hole, Slash, Clr Pk (SMD89506)
- SMEAD Expanding Folder A-Z, 21 Pockets, Letter, Navy Blue (70720)
- SMEAD File Pocket Straight-Cut 8-1/2 x 11", 3.5" Expansion, Pk25 (73224)
- SMEAD Blue Desk Folder, A-Z, 1-20 (89237)
- C-LINE PRODUCTS Add-On Pockets, Clear, Pk10 (70185)
- Smead File Folders