Shop All File Folders
Smead
Pressboard Folder, 3 Dividers, Green, PK10
Mfr # 14097
Zoro # G5386757
product price: $107.99
/pk 10, $10.80/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 3"
- Material Pressboard
- Size Letter
- Tab Cut 2/5
Product Information
- Brand Smead
- MFR # 14097
- Zoro # G5386757
- UPC # 386486140974
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 3" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Description
Pressboard Folder,3 Dividers,Green,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Ideal 4305 Paper Cutter (IDECU0450H)
- BROTHER Black Drum Unit 50K YLD (DR890)
- PERM-A-STORE Turtle Lock - 6410 (11-675956)
- ZORO SELECT Filament Tape, Rubber Adhesive, 55m L, PK24 (TC389-48MM X 55M (24PK))
- SMEAD Pressboard Folder, Bright Red, PK10 (14095)
- SMEAD Pressboard Folder, 3 Dividers, Yellow, PK10 (14098)
- SMEAD Folder, Classf, 1Div, 2""Ex, Be Pk (SMD13730)
- SMEAD Poly Colored File Folders w/Slash Pocket, 1/3-Cut Tabs: Asstd, Letter, 0.75" Exp, Asstd Colors, 12PK (10541)
- SMEAD Smead Pressboard Classification Folders, Letter, Six-Section, Assorted, 10/Box (14025)
- SMEAD Smead® Hanging File Folders, 1/5 Tab, 11 Point Stock, Letter, Navy, 25/Box (64057)
- UNIVERSAL Laminated Two-Pocket Folder, Cardboard Paper, Navy, 11 x 8 1/2, PK25 (UNV56418)
- Smead File Folders