Shop All File Folders
Smead
Pressboard Folder, 2.5" Exp., Letter, Blue, PK10
Mfr # 14045
Zoro # G5386921
product price: $91.99
/pk 10, $9.20/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Color Blue
- Material Polypropylene
- Size Letter
- Tab Cut 2/5
Product Information
- Brand Smead
- MFR # 14045
- Zoro # G5386921
- UPC # 086486140454
- Country of Origin China
- Category File Folders
Dimensions
Width | 11-3/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Description
Pressboard Folder,6 Section,Blue,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE CONVERTING Black Graduation Cap Mylar Balloon, 16"x22.5", 10PK (328317)
- BAND-IT Valustrap Plus Band RL/100Ft (C16189)
- EDUCATIONAL INSIGHTS Hot Dots® Jr. Let’s Master Kindergarten Math (2373)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK100 (513032)
- SMEAD Folder, Classf, Ltr, 2Div, Be Pk (SMD14062)
- SMEAD Folder, Hanging, Ltr, 1/5, Gray Pk (SMD64063)
- SMEAD Folder, Clssfc, Ltr, 2Div, Gn Pk (SMD26785)
- SMEAD Folder, Clssfc, Ltr, 2Div, Red Pk (SMD26860)
- SMEAD Smead® Jan-Dec Open Accordion Expanding File, 12 Pocket, Legal, Leather-Like Redrope (70490)
- SMEAD Hanging File Folder, FasTab, Red, PK20 (64096)
- CAROLINA PAD 11 x 8.5 in. Panache Glossy 3-Hole Punched 6-Pocket Folder, Assorted Color (CPP93001)
- Smead File Folders