Shop All File Folders
Smead
Pressboard Folder, 2 Fastener, Manila, PK24
Mfr # 10545
Zoro # G5387798
$62.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Color Manila
- Material Poly
- Size Letter
- Tab Cut 1/3
Product Information
- Brand Smead
- MFR # 10545
- Zoro # G5387798
- UPC # 086486105453
- Country of Origin China
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Details
Item | Poly Fastener Folders |
Color | Manila |
Material | Poly |
Tab Cut | 1/3 |
Tab Position | Assorted |
Features | Acid-free |
Assembly Required | No |
Sheet Standard | Letter |
Number of Fasteners | 2 |
Fastener Capacity | 2" |
Cover Tab Position | Assorted |
Total Number of Fasteners | 2 |
Cover Tab Cut | 1/3-Cut |
Cover Fastener Capacity | 2" |
Cover Color | Manila |
Cover Tab Style | Top Tab |
Cover Fasteners | 2 |
Cover Material | Polypropylene |
Description
Pressboard Folder,2 Fastener,Manila,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RI-PAC PORTABLE STORAGE BAGS XL (27802T)
- UNIVERSAL ONE 3" Round Ring Binder, White (UNVWUNV-20996)
- PENTEL Pen, Enrglrtx, .7Mm, Vt, Upc, PK12 (BL77VDZ)
- GONGE Build N Balance® Triangular Platform (G2223)
- SMEAD File Folder End Tab, PK10, Color: Red (29855)
- SMEAD Smead, MANILA END TAB CLASSIFICATION FOLDERS, 2 DIVIDERS, LETTER SIZE, MANILA, 10PK (26835)
- SMEAD Two Pocket Folder, Dark Blue - 11 x 8.5 in. (SMD87982)
- SMEAD Smead® SuperTab Heavyweight Folder, Manila, 1/3 Cut, Letter, 50/BX (10401)
- SMEAD Pocket, File, 2/5 Tab, 1" Accordion (76487)
- SMEAD Top-tab Folders, 3/4" Exp, 1 Fastener/Pos 1, Lgl, 50/BX, MLA PK (SMD19534)
- SMEAD Pressboard Folder, 1/3 Cut, Yellow, PK25, Size: Letter (21562)
- Smead File Folders