Shop All File Folders
Smead
Pressboard Folder, 2" Expansiont, PK25
Mfr # 19934
Zoro # G5385698
product price: $93.95
/pk 25, $3.76/ea
Free Shipping & Returns
$93.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-3/4"
- Expanded Width 2"
- Color Gray/Green
- Material Pressboard
- Size Legal
Product Information
- Brand Smead
- MFR # 19934
- Zoro # G5385698
- UPC # 086486199346
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-3/4" |
Expanded Width | 2" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
File Size | Legal |
Tab Size | 1/2" |
Folder Size | Legal |
Description
Pressboard Folder,2 In. Expansiont,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH PAPER Cardtock, Cosmic, 250, PK250 (22851)
- ISM/CCC Carton Closing Stapler, 100 Staple Cap, 1-3/8" Crown, Light-Med Duty (2618-2521)
- OHAUS Pan Ranger 3000, Valor 7000, Stainless Steel (30037452)
- DAHLE Premium Rolling Trimmer, 51-1/8 in. L (448)
- SMEAD Pressboard Folder, 2 Fastener, Yellow, PK50 (12940)
- SMEAD Pocket, File, Ltr, 3.5""Expnsn Pk (SMD73264)
- SMEAD Folder, File, Krft, Ltr, 1/3Ast Pk (SMD10734)
- SMEAD Jacket, File, Ltr, Flat, Be Pk (SMD75502)
- SMEAD FOLDER, MLA, 2FSTNR, LTR (14537)
- SMEAD Smead, MANILA END TAB FILE POCKETS, 3.5in EXPANSION, LEGAL SIZE, MANILA, 10PK (76164)
- C-LINE PRODUCTS Project Folders, Assorted, PK25 (62130)
- Smead File Folders