Shop All File Folders
Smead
Pressboard Folder, 2 Divider, PK10
Mfr # 14230
Zoro # G5386739
product price: $78.99
/pk 10, $7.90/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 2"
- Color Red
- Material Pressboard
- Size Letter
Product Information
- Brand Smead
- MFR # 14230
- Zoro # G5386739
- UPC # 086486142304
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Description
Pressboard Folder,2 Divider,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARL MFG Paper Trimmer, 36 Sheet Capacity, Gray, 12" (12210)
- SUNNY TOYS Sunny Toys WB952B 38 In. Four-Leg Large Marionette Horse - Black (WB952B)
- PILOT Pilot Pen Corporation 3 Count Assorted Colors Fine Point G2 Retractable Pens 3 - Pack of 6 (31023)
- WISS Pro Shear All Purpose Stainless (CW812S)
- SMEAD Report Cover, Press Guard, Top Bound, 3" Cap, 11"x17", BK (SMD81178)
- SMEAD Manila Index Guide 5 x 8", PK100 (57030)
- SMEAD Super Tab Folder, Manila, Pk50 (19535)
- SMEAD Smead, REDROPE DROP FRONT FILE POCKETS, 3.5in EXPANSION, LETTER SIZE, REDROPE, 25PK (73088)
- SMEAD Hanging Folder Fast Tab 8-1/2 x 11", Green, PK25 (64279)
- SMEAD Jacket, File, Ltr, Flat, Gn Pk (SMD75503)
- UNIVERSAL PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Dark Blue (UNV80573)
- Smead File Folders