Shop All File Folders
Smead
Pressboard Folder, 1/3 Cut, Yellow, PK25, Size: Letter
Mfr # 21562
Zoro # G5385628
product price: $70.99
/pk 25, $2.84/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 1"
- Material Pressboard
- Size Letter
- Tab Cut 1/3
Product Information
- Brand Smead
- MFR # 21562
- Zoro # G5385628
- UPC # 086486215626
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 1" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9 1/8" |
File Size | Letter |
Tab Size | 1/2" |
File Folder Size Type | Letter |
File Folder Height | 9.5" |
File Folder Width | 11.75" |
Description
Pressboard Folder,1/3 Cut,Yellow,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX Versatemp Heavy-Bodied Tempera Paint, Primary Yellow, Quart (2685)
- BLUELINE 11 x 8-1/2 " Blue Executive Notebook (REDA1081)
- QUARTET Pointer, Pen, Laser, Blue (MP-2703BQ)
- SPAZ STIX Spaz Stix SZX15450 Candy Blue Airbrush Paint - 2 oz (SZX15450)
- SMEAD Pressboard Folder, 1/3 Cut, Dark Blue, PK25, Expanded Width: 1" (21541)
- SMEAD Pressboard Folder, 1/3 Cut, Green, PK25 (21546)
- SMEAD Pocket Folder, Manila/Redrope, PK25 (73085)
- SMEAD Smead® SuperTab Colored File Folders, 1/3 Cut, Letter, Yellow, 100/Box (11984)
- SMEAD Folder Top Tab, Assorted, PK100 (11953)
- SMEAD Recycled Pressboard Fastener Folders, Legal Size, Gray-Green, PK25 (20004)
- SMEAD Manila File Folders, 1/3-Cut Tabs, Left Position, Letter Size, PK100 (10331)
- Smead File Folders