Shop All File Folders
Smead
Pressboard Folder, 1/3-Cut Tab, Yellow, PK100
Mfr # 12943
Zoro # G5387247
product price: $29.25
/pk 100, $0.29/ea
$29.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Color Yellow
- Material 11 pt. Stock
- Size Letter
- Tab Cut 1/3
Product Information
- Brand Smead
- MFR # 12943
- Zoro # G5387247
- UPC # 086486129435
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
Tab Size | 1/2" |
File Folder Width | 11.63" |
File Folder Height | 9.5" |
File Folder Size Type | Letter |
Paper Size | Letter |
Description
File Folders, 1/3 Tab Cut, Tab Thickness Single-Ply, Tab Position Assorted, Height 8 1/2 in, Color Yellow, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Retractable 307 Gel Pen, Micro 0.5mm, Black Ink/Barrel, PK12 (1947087)
- AVERY Label, Wthrprf, Shpng, 5.5X8.5 100PK (AVE5526)
- PRO-LOK ProLok: Blue Punch ” Molded Case (Pro-Lok) (PRL-BP-CASE)
- PENTEL EnerGel RTX Gel Pen, Retractable, Bold 1 mm, Black Ink, Black/Gray Barrel (BL80A)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Pink, PK100 (12643)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Maroon, PK100, Tab Cut: 1/3 (13093)
- SMEAD Folders, Assorted, PK100 (11943)
- SMEAD Pocket, File, Ltr, 3.5""Expansn Pk (SMD75124)
- SMEAD Smead® Slash Pocket Jackets, Letter, Polypropylene, Clear, 5/Pack (89506)
- SMEAD Folder, Classf, Ltr, 2Div, Rd Pk (SMD14061)
- SMEAD Smead® File Folders, 1/3 Cut, Reinforced Top Tabs, Letter, Assorted, 12/Pack (11641)
- Smead File Folders