Shop All File Folders
Smead
Pressboard Folder, 1/3 Cut, Green, PK25
Mfr # 21546
Zoro # G5385637
product price: $71.49
/pk 25, $2.86/ea
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 1"
- Material Pressboard
- Size Letter
- Tab Cut 1/3
Product Information
- Brand Smead
- MFR # 21546
- Zoro # G5385637
- UPC # 086486215466
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 1" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9 1/8" |
File Size | Letter |
Tab Size | 1/2" |
File Folder Size Type | Letter |
File Folder Height | 9.5" |
File Folder Width | 11.75" |
Description
Pressboard Folder,1/3 Cut,Green,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE White Tab Double-reverse Print-on Index, PK50 (02077)
- NATIONAL 9-1/4" x 7-1/2" Chemistry Notebook (43571)
- BSC PREFERRED 13 x 15'' - 8 Mil Reclosable Poly Bags, 250PK (PB4058)
- ASP Employee Attendance Tracker, 8" X 5", 50 Per Pack Pk (6110-00)
- SMEAD Pressboard Folder, 1/3 Cut, Yellow, PK25, Size: Letter (21562)
- SMEAD Pressboard Folder, 1/3 Cut, Dark Blue, PK25, Expanded Width: 1" (21541)
- SMEAD Folder, File, Lgl, 1/3 Ast, Be Pk (SMD17034)
- SMEAD Hanging Folder 1/5 Cut (64059)
- SMEAD Folder, File, Suprtab, Ltr, Mla Pk (SMD10301)
- SMEAD Smead, SUPERTAB POCKETS, 3.5in EXPANSION, LETTER SIZE, REDROPE, 25PK (73230)
- SMEAD Pressboard Folder, 2 Pocket, Letter, Dark Blue, PK10 (14077)
- Smead File Folders